Beli rotary clamp cylinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Airtac Rotary Clamp Cylinder (Silinder Pneumatik / Silinder Rotary)Deskripsi:Equipped with QPQ-treated piston rod and spatter-resistant scraper, applicable for use in dust environment Main body mounting dimensions and method are the same as ACQ seriesatribut:
- Built-in Magnet Availability: Included
- Operating Piston Speed (mm/s): 50~200
- Operating Pressure Range (MPa): 0.15~1.0
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable fluid: Air
- Airtac Rotary Clamp Cylinder (Silinder Klem Putar)atribut:
- Operating Pressure Range (MPa): 0.15~1.0
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable fluid: Air
- SMC Rotary Clamp Cylinder MK2Tatribut:
- Type of Acting: Double acting
- SMC MHM - Magnetic Gripperatribut:
- Type of Acting: Double acting
- OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)atribut:
- Family Type: MYS
- Product Code: MYS 4202C
- Coil Voltage (V): 24
- Contact Material: Ag alloy + Au cladding
- Contact description: 4PDT
- Features: Diode, LED
- Mounting Method: With plug-in socket
- Operation voltage: DC
- Poles: 4
- Rated Carry Current (A): 5
- Terminal: Plug-in, Solder
- Transparent Case: Yes
- Usage: General purpose
- With Mechanical Indicator: Yes
- SMC Air Cylinder Compact (Silinder Pneumatik)Deskripsi:Fit CQ2 to your application requirements- Save space in your machines- Reduced dimensions of the cylinder and components- Minimise overall machine weight and increase the productivityatribut:
- Auto Switch: No Switch
- Kakuta Side Holding Pneumatic Clamp/Lower Holding Pneumatic Clampatribut:
- Material: Steel
- Mounting Method: Flange Base
- Fort Power Supply Output Tunggal 24V DC (Catu Daya)atribut:
- Output Voltage (V DC): 24
- Airtac Slide unit cylinder HLH seriesDeskripsi:Integrated design of linear guide and cylinder With excellent linearity and non-rotation system, it is ideal for precision assembly. Cylinder mounting from 4 directions is possible Piping from 3 directions is possibleatribut:
- Built-in Magnet Availability: Included
- Operating Piston Speed (mm/s): 50~500
- Operating Pressure Range (MPa): 0.15~0.7
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable fluid: Air
- Type of Acting: Double acting
- Airtac Standard Cylinder (Silinder Pneumatik)Deskripsi:Installation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected .2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen underthe condition of high temperature or corrosion .3 . Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs .4 . Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40pm or below.6 . Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing .7 . The cylinder shall be carried out test run without load before application . Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8 . The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9 . If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet portsatribut:
- Acting Type: Double acting
- Fluid: Air (to be filtered by 40μm filter element)
- Proof Pressure (MPa): 1.5 (215psi) (15bar)
- Temperature (°C): -20 to 70
- Speed Range (mm/s): 30 to 500
- Stroke Tolerance: 0-250 +1, 251-1000 +1.50, 1001-1500 +2
- Cushion Type: Variable Cushion
- Operating Pressure (MPa) : 0.15 to 1.0 (22-145psi) (1.5-10.0Bar)
- BSK Pump Diaphragm Pneumatic (Pompa Diafragma)Deskripsi:Pneumatic diaphragm pump is a new transport machinery , is currently one of the most innovative pump . Using compressed gas as a power source for a variety of corrosive liquid , with particles of liquid , high viscosity , volatile, flammable, poisonous liquid can be pumped optical exhaustion . There are four pneumatic diaphragm material: plastic , aluminum, cast iron , stainless steel. Pneumatic diaphragm pumps were used nitrile,rubber,neoprene , Viton , Teflon , depending on the liquid medium , poly ethylene forty-six . To meet the needs of different users . Placed in a variety of special occasions , for pumping a variety of conventional pumps can not pump the media , have achieved satisfactory results.
- Airtac Mini Cylinder MA Series (Silinder Pneumatik)atribut:
- Material: Stainless Steel
- Airtac Compact Cylinder (Bore 20mm) (Silinder Pneumatik Kompak)atribut:
- Bore Size (mm): 20
- Acting Type: Double acting, Single acting Push typeN Single acting Pull type
- Fluid: Air (to be filtered by 40μm filter element)
- Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
- Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
- Cushion Type: Bumper
- DUCATI Energia Electromagnetic Contactor for Capacitor (Kontaktor Kapasitor)atribut:
- Current Voltage (VAC): 400/440
Daftar Harga rotary clamp cylinder Terbaru October 2026
| Airtac Rotary Clamp Cylinder (Silinder Pneumatik / Silinder Rotary) | Rp449.900 |
| Airtac Rotary Clamp Cylinder (Silinder Klem Putar) | Rp509.900 |
| SMC Rotary Clamp Cylinder MK2T | Rp149.900 |
| SMC MHM - Magnetic Gripper | Rp9.699.900 |
| OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol) | Rp199.900 |
| LARKIN Junction Box with Base Plate | Rp96.900 |
| SMC Rotary Clamp Cylinder MK-A0 | Rp499.900 |
| SMC Air Cylinder Compact (Silinder Pneumatik) | Rp399.900 |
| Kakuta Side Holding Pneumatic Clamp/Lower Holding Pneumatic Clamp | Rp2.899.900 |
| Fort Power Supply Output Tunggal 24V DC (Catu Daya) | Rp209.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/1eP114757050-1.jpg)
/26P114757078-1.jpg)


/i6P102363654-2.jpg)


/mlP108432813-1.jpg)

/evP103845535-1.jpg)
/2gP111519088-1.jpg)

/0cP105733012-1.jpg)
/pkP106481920-1.jpg)

/h2P108420614-1.jpg)
/dzP106247503-1.jpg)
%20(Silinder%20Pneumatik%20Kompak)/jsP105732712-1.jpg)
/19P103221045-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)